Beli brix refractometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Atago Handheld RefractometerDeskripsi:The scale width has been expanded to make it easier to read.You can easily measure the concentration.For measuring low-concentration samples such as sugar-free beverages and white mold release agents.Food use: Low concentration tomato juice, soup, soup stock, etc.Industrial applications: Detergents, various water-soluble liquids.
- Atago Brix Handheld RefractometerDeskripsi:MASTER-20α are low concentration model (measurement range Brix 0.0 to 20.0%) of the MASTER-α / MASTER-Pα. Good for measurements of low concentration fruit juices, cutting oil, etc. It is Automatic Temperature Compensation (ATC) model with water resistant feature (IP65).The MASTER-20α is made of metal, and the MASTER-20Pα is plastic. The specifications are exactly the same. For salty and acidic samples, choose the plastic body, MASTER-20Pα.atribut:
- Cat No.: 2381
- Range (%): Brix : 0.0 to 20.0
- Accuracy (%): ±0.2
- Minimum Scale (%): 0.1
- SNDWAY Refractometer Sugar Brix Meter Saccharimeter DigitalDeskripsi:Alat pengukur konsentrasi gula dalam suatu larutan, buah, sayur, dll.Dapat digunakan untuk kebutuhan industrial, scientific research, quality control, dll.Tersedia 2 menu bahasa, yaitu Mandarin dan Inggris.* Cara mengakses menu dalam bahasa Inggris: Tekan 2 tombol bagian bawah secara bersamaan untuk menyalakan alat.* Untuk mengembalikan ke bahasa Mandarin: Matikan alat, lalu tekan kembali 2 tombol bagian bawah secara bersamaan untuk menyalakan alat.atribut:
- IP Rating: IP65 (dustproof and waterproof) Corrosive resistant
- Rechargeable Battery: 20000 Measurement per full charge
- Range: 0% - 55% Brix
- Resolution: 0.1% Brix
- Accuracy (°C): ±0.2% Brix / ±1
- Temperature (°C): 10 - 40
- Power: 2 pcs Ni-MH 1.2V AA 2100 mAh (rechargeable Battery)
- Size (mm): 120x55x30
- Nohawk Brix Meter RefractometerDeskripsi:NOHAWK digital brix refractometer with 0-55% range, ±0.2% accuracy and 0.1% resolution. An innovative substitute for traditional birx meter to measure the sugar content. Automatic temperature compensation (10°C to 40°C) and high light-transmission prism for higher accuracy and consistance.Easy to use, do zero calibration for the first use. Then drop samples, close the cover and press start button, the brix value will be displayed on the screen. High definition digital brix meter with fast reading.The digital brix meter is equiped with 750mah built-in lithium battery. One full charge lasts at least one month. USB charge, eco-friendly & durable.The sample tank part is waterproof and can be washed under running water after use. Please keep the charging port away from water.The refractometer is a good assistant for brewers, winemakers, food beverage producers, fruit growers and sellers. The device has 1 year warranty and lifetime technique support, feel free to contact us if you've got any problem.atribut:
- Measurement Range: 0-55%
- Brix Min. Div.: 0.1
- Brix Range: 0-55%
- Measurement Accuracy: ±0.2%
- Battery: Lithium
- Usage: Sugar
- Atago Digital Handheld Pocket RefractometerDeskripsi:Designed with a full Range (Brix 0.0 to 93.0%), the PAL-3 works perfectly for measuring almost any samples.This model has been modified to have a high measurement accuracy at +/-0.1% Brix, the highest accuracy model in PAL series.atribut:
- Cat. No.: 3830
- Resolution (Brix%): 10
- Accuracy (%): ±0.1
- Temperature Compensation (°C): 10 to 100
- Dimensions (cm): 5.5x3.1x10.9
- International Protection Class: IP65 Water resistant
- Measurement Range Brix (%): 0.0 to 93.0
- Measurement Time: About 3 seconds
- Power Supply: 2 x AAA Batteries
- Sample Volume: 2 to 3 drops
- Temperature Resolution (°C): 0.1
- Cole Parmer Refractometer BrixDeskripsi:These units come in multiple brixrange options, including models with multiple brix scales. For the units that feature automatic temperature compensation (ATC), these allow the user to concentrate on the measurements without worrying about the temperature. The compensation range is 50 to 86°F (10 to 30°C).All models also feature a zero% adjust with distilled water. This allows for immediate and easy calibration for precise measurements at all times.
- KEM Portable Brix MeterDeskripsi:-Handy brix meter that enables easy measurement, anytime, anywhere.-BX-1 can cover a wide measuring range.-No need to have multiple brix meters with different measuring ranges.-Except locations receiving direct sunlight, accurate measurement can be performed in sunny outdoor places.-Power saving design makes it possible to do measurements more than 30, 000 times without exchanging batteries. -For brix measurement of fruits/vegetables, beverages, foods, seasonings, sugars, etc.atribut:
- Measuring Range: 0 to 85 (Brix%)
- Resolution: 1.0Brix%
- Measurement Precision: ±1.0Brix%
- Power Supply: AAA Dry Batteryx2 (accessory)
- Width x Depth x Height: 80x210x40mm
- Cole Parmer Refractometer Salinity With ATC BRIXDeskripsi:These units come in four range options, including salinity, brix, refractive index, and a combination of the these. For the units that feature automatic temperature compensation (ATC), these allow the user to concentrate on the measurements without worrying about the temperature. The compensation range is 50 to 86°F (10 to 30°C).All models also feature a zero% adjust with distilled water. This allows for immediate and easy calibration for precise measurements at all times.atribut:
- Minimum Brix Range (%): None
- Maximum Brix Range (%): 32
- Minimum Salinity Range (%): None
- Maximum Salinity Range (%): 28
- Resolution: 0.002
- Accuracy (%): ±0.2
- Maximum Temperature Compensation (°C): 30
- Maximum Temperature Compensation (°F): 86
- Minimum Temperature Compensation (°C): None
- Minimum Temperature Compensation (°F): 50
- PROTIMETER Portable Moisture TesterDeskripsi:Roads and Highways: Knowledge of the moisture content of soil is crucial throughout geotechnical engineering practice. Engineers use the Speedy soil meter for field control of compacted earth embankments and and other structures and to measure the water content of soil to ensure it is within specified ranges. The Speedy moisture meter is ideal for this, being accurate, robust and simple to use..Aggregates, Sand and Concrete: The moisture content of concrete that has been fixed freshly affects the workability, blending, segregation, strength and drying rate of the finished product. The FL2000D Speedy soil moisture meter is an ideal on-site quality control tool. Moisture levels of aggregates and sand can be checked prior to use to ensure that the correct amount of water is added when mixing with cement. The moisture content of ready-mix cement concrete can also be checked, to ensure it is in specification..What's In The Box:(1) User Manual(1) Electronic Balance(1) Heavy Duty Carrying Case with Foam Inserts(1) Cleaning Brush and Cloth(2) Steel Sample-Pulverising Balls(1) Measuring Scoop
- Atago Handheld Refractometer with Automatic Temperature Compensation and Waterproof FunctionDeskripsi:With automatic temperature compensation (10 to 30 ° C).It is the first handheld refractometer with a waterproof function (IP65).It is a Good Design Award winning product.Food uses: fruit juices, soft drinks, carbonated drinks, canned syrups, soups, etc. Industrial applications: Water-soluble cutting oils, water-based cleaning solutions, various water-soluble liquids, etc.atribut:
- Protection Grade: IP65
- Minimum scale (Brix%): 0.2
- Temperature Compensation Range (°C): 10-30
- Depth (mm): 34
- Height (mm): 204
- Measurement Accuracy Brix (%): ±0.2
- Measurement Range Brix (%): 0 to 33
- Width (mm): 32
- Bambi Map Plastik Folioatribut:
- Size: Folio
- Kenko China Hand-held Refractometeratribut:
- Remark: ATC
- TESTO Termometer Makananatribut:
- Operating Temperature (°C): -20 to +50
- Protection Class: IP67 with TopSafe
- Standards: EN 13485
- Storage Temperature: -40 to +70 °C
- Battery Life: 350 h
- Battery Type: 3V button cell (CR 2032)
- Diameter Probe shaft (mm): 3
- Diameter Probe shaft tip (mm): 2.3
- Dimensions (mm): 218x34x20
- Display Size: one-line
- Display Type: LCD (Liquid Crystal Display)
- Length Probe shaft (mm): 55
- Length Probe shaft tip (mm): 17
- Product Color : White
- Product/Housing Material: ABS
- Weight (g): 80
- Hanna Instruments Digital RefractometerDeskripsi:Hanna offers five sugar refractometers to meet the requirements of the food industry. The HI-96800 Refractive Index/Brix, HI-96801 % Brix (sucrose), HI-96802 Fructose, Hi-96803 Glucose, and HI-96804 Invert Sugar digital refractometers are rugged, portable and water-resistant for measurements in the lab or field.The HI-98602 is used across the food industry for measuring the % fructose in foods.Quick and easy to use it is ideal for analysing the sugar content in a wide range of food products including fruit, energy drinks, puddings, tofu, jams, honey, soups and sauces.Priced inexpensively does not mean a compromise on accuracy, the Hanna refractometer offers all the benefits of high precision digital technology at the same price as a mechanical model.The HI-96802 measures the refractive index to determine the % fructose in aqueous solutions. The refractive index of the sample is then converted to % by weight concentration units. Product usesFruit growers and importersFruit juice & drink manufacturersProduction of jams, preserves & saucesatribut:
- Sample Cell: Stainless steel ring and flint glass prism
- Oxford Precision Portable Optical RefractometerDeskripsi:For determining the concentration of oil in water emulsions and transparent solutions, such as machine shop coolant. Maintaining the correct mixture in coolant systems is vital to ensure optimum performance from cutting tools. To protect the machine and workpiece from corrosion and to reduce the risk of health hazards arising from incorrect concentrations of water soluble oils. To economise the use of water base cutting fluids and grinding fluids. Specifications: Range ND: 1.333 - 1.356. Bx: 0-15%. Eyepiece magnification: 11x. Telescopic lens magnification: 4x. Accuracy: +/- 0.0003 +/- 0.2% Lattic value: 0.0005 0.2% Supplied in fitted plastic case complete with calibration screwdriver and operator manual.atribut:
- Magnification: 11x
- Width: 38
- Height: 38
- Includes: calibration screwdriver operator manual plastic case
- Type: Refractometer
- Length: 185
- Hanna Instruments Digital Refractometer for Brix Measurement in FoodDeskripsi:Optical sensore and digital display. Models with Automatic Temperature Compensation (ATC)atribut:
- Battery Type/Life: 9V / approximately 5000 readings
Daftar Harga brix refractometer Terbaru January 2026
| Atago Handheld Refractometer | Rp2.299.900 |
| Atago Brix Handheld Refractometer | Rp3.399.900 |
| PRIO Refractometer | Rp319.900 |
| SNDWAY Refractometer Sugar Brix Meter Saccharimeter Digital | Rp2.799.900 |
| Nohawk Brix Meter Refractometer | Rp3.399.900 |
| Atago Digital Handheld Pocket Refractometer | Rp12.999.900 |
| Cole Parmer Refractometer Brix | Rp14.999.900 |
| KEM Portable Brix Meter | Rp8.599.900 |
| TRANS INSTRUMENTS Refractometer Brix | Rp2.699.900 |
| Cole Parmer Refractometer Salinity With ATC BRIX | Rp14.999.900 |
Data diperbarui pada 25/01/2026 (Harga belum termasuk PPN)